MS116-10
ABB Manual Motor Protectors, MS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS116-10 ABB Manual Motor Protectors, MS Series, 3P MMP 6.3-10.0A RANGE
MFG Item Number
MS116-10

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

MS116-10 ABB Manual Motor Protectors, MS Series, 3P MMP 6.3-10.0A RANGE

MFG Item Number
MS116-10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, MS Series
Item #
MS116-10
3P MMP 6.3-10.0A RANGE

MS Series Information

  • Rated up to 100 Amps
  • Up to 40 HP @ 240V 3PH
  • Up to 75 HP @ 480V 3PH
  • UL, CSA, CE Approvals
  • DIN Rail Mount
The ABB MS Series Manual Motor Protectors provide highly efficient motor protection up to 100 Amps. The short circuit breaking capacity of these devices can reach up to 100 kA depending on the MMP type used, without the need for any special upstream protection. These Manual Motor Protectors are designed to be easily coordinated with various other components from ABB.

  • IP20 Protection
  • Wide Range of Accessories Available

Videos

Specifications

Specifications
Manufacturer Part Number MS116-10
Manufacturer ABB
Product Series MS
Family Series ABB Manual Motor Protectors, MS Series
Description Manual Motor Protector, 6.3-10A, Rotary Handle, Class 10, 1SAM250000R1010
Current Rating 16 A
FLA Adjustment Range 6.3-10
Phase 1, 3
Poles 3
Trip Class Class 10
Protection Rating IP20
Approvals CCC, CE, CSA, cUL, EAC, GL, UL
Net Weight 0.6095 lbs
Gross Weight 0.617 lbs
Alternatives
MS132-10
MS132-10
ABB Manual Motor Protectors, MS Series
XTPR010BC1
XTPR010BC1
Eaton Manual Motor Protectors, XTMMP Series