Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MST01 Eaton Starters, OPEN 1P MS STARTER
MST01 Eaton Starters, OPEN 1P MS STARTER
Specifications
Specifications
| Manufacturer Part Number |
MST01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Space SVG reversing starter, Ground fault, 1NO contacts, 208V Coil, Nema Size 0, 0.35-1.65 A |
| Number of Poles |
1 |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.35 lbs |