Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MT Series Information
| Manufacturer Part Number | MT-105B |
|---|---|
| Manufacturer | ABB |
| Product Series | MT |
| Family Series | ABB Potentiometers, MT Series |
| Description | Modular Potentiometer - Resistor 5 kOhm - Knob - Black - Non-illuminated - Black Plastic Bezel |
| Resistance | 5 kOhm |
| Wattage | 2 W |
| Number of Turns | 1 |
| Lead Type | Solder |
| Operator Type | Knob |
| Shaft Rotation | 280 |
| Operator Color | Black |
| Mounting | 22 mm |
| Bezel | Round Black Plastic |
| Approvals | CE, CSA, UL |
| Net Weight | 0.0794 lbs |
| Gross Weight | 0.084 lbs |