Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N1C121408 Wiegmann Enclosures, N1 HINGED COVER 12X14X8 CRBN STL -GRY
MFG Item Number
N1C121408

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

N1C121408 Wiegmann Enclosures, N1 HINGED COVER 12X14X8 CRBN STL -GRY

MFG Item Number
N1C121408
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, Series
Item #
N1C121408
N1 HINGED COVER 12X14X8 CRBN STL -GRY

Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 14 or 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N1C Series enclosures are designed for use in control and instrumentation applications in areas which do not require oil‑tight and dust‑tight specifications.

  • Mounting Holes or Collar Studs
  • Grounding Provisions Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number N1C121408
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description N1 Hinged-Cover 12X14X8 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 14.16 lbs
Gross Weight 21 lbs
Alternatives
N1J14128
N1J14128
Hammond Manufacturing Enclosures, N1J Series