Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51210384 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Fuse terminal block with EP |
| Type | Disconnect Block, Fuse Holder Block |
| Spacing | 10.4 mm |
| Current Rating | 15 A |
| UL Voltage | 30 V |
| Wire Size Range | 8 AWG |
| CSA Voltage | 30 V |
| IEC Voltage | 800 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Fuse Size | 1/4x1-1/4 " |
| Sensor Block Indicator | Blown 120 V LED |
| Approvals | CSA, UR |
| Partition | Yes |
| Net Weight | 0.0649 lbs |
| Gross Weight | 0.065 lbs |