N1C303612LP
Wiegmann Enclosures, N1C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N1C303612LP Wiegmann Enclosures, N1C Series, N1 HINGED COVER 30X36X12 CRBN STL -GRY
MFG Item Number
N1C303612LP

N1C303612LP Wiegmann Enclosures, N1C Series, N1 HINGED COVER 30X36X12 CRBN STL -GRY

MFG Item Number
N1C303612LP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N1C Series
Item #
N1C303612LP
N1 HINGED COVER 30X36X12 CRBN STL -GRY

N1C Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 14 or 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N1C Series enclosures are designed for use in control and instrumentation applications in areas which do not require oil‑tight and dust‑tight specifications.

  • Mounting Holes or Collar Studs
  • Grounding Provisions Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number N1C303612LP
Manufacturer Wiegmann
Product Series N1C
Family Series Wiegmann Enclosures, N1C Series
Description N1 Hinged-Cover 30X36X12 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 13 "
Approvals CSA, UL
Net Weight 87 lbs
Gross Weight 87 lbs
Alternatives
N1A363012
N1A363012
Hammond Manufacturing Enclosures, N1AW Series