Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Stahlin Enclosures, Control Series
N201612RT
Stahlin Enclosures, Control Series
MFG Item Number
N201612RT
This item cannot be canceled or returned
Description
Enclosures, Control Series
Control Series Information
Specifications
Specifications
| Manufacturer Part Number |
N201612RT |
| Manufacturer |
Stahlin |
| Product Series |
Control |
| Family Series |
Stahlin Enclosures, Control Series |
| Description |
19.70 x 16.04 x 13.24 |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Twist Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 3R |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
12 " |
| Approvals |
CSA, UL |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
N201612RT
Stahlin Enclosures, Control Series