RU2S-A110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RU2S-A110 IDEC Relays, RU Series, Relay, DPDT, 10A, 110-120VAC Coil,
MFG Item Number
RU2S-A110

RU2S-A110 IDEC Relays, RU Series, Relay, DPDT, 10A, 110-120VAC Coil,

MFG Item Number
RU2S-A110
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU2S-A110
Relay, DPDT, 10A, 110-120VAC Coil,

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU2S-A110
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description Relay, DPDT, 10A, 110-120VAC Coil, With Light and Lever
Coil Voltage 110 VAC
Contacts DPDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Tin Oxide Indium
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided No
Net Weight 0.0769 lbs
Gross Weight 0.0769 lbs
Alternatives
RU2S-C-A110
RU2S-C-A110
IDEC Relays, RU Series
GB120A2
GB120A2
Macromatic Relays, GB Series