Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SDSA3650D Square D Surge Protective Devices (SPDs), Surge Suppressor, 40Ka, 600V
SDSA3650D Square D Surge Protective Devices (SPDs), Surge Suppressor, 40Ka, 600V
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
Surge Suppressor, 40Ka, 600V
Specifications
Specifications
| Manufacturer Part Number |
440815 |
| Manufacturer |
Square D |
| Family Series |
Square D Surge Protective Devices (SPDs) |
| Description |
Surge Suppressor, 40Ka, 600V |
| Line Voltage |
600 VAC Delta |
| Capacity |
40 kA |
| SCCR |
200 kA |
| Mode of Protection |
L-L |
| Mounting |
Back |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE, cULus, UL |
| Net Weight |
1.8 lbs |
| Gross Weight |
0.99 lbs |
SDSA3650D
Square D Surge Protective Devices (SPDs)