Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NBCE-0615-2 Ilsco Grounding, NBCE Series, Neutral Bar, (6)1/0-14AWG,
MFG Item Number
NBCE-0615-2
NBCE-0615-2 Ilsco Grounding, NBCE Series, Neutral Bar, (6)1/0-14AWG,
MFG Item Number
NBCE-0615-2
Description
Neutral Bar, (6)1/0-14AWG,
- UL Recognized for Grounding and Power and CSA Certified for 600 Volts
- Manufactured from High Strength Copper Alloy
- Electro‑Tin Plated for Low Contact Resistance
- For Copper Conductor Only
Specifications
Specifications
| Manufacturer Part Number |
NBCE-0615-2 |
| Manufacturer |
Ilsco |
| Product Series |
NBCE |
| Family Series |
Ilsco Grounding, NBCE Series |
| Description |
Neutral Bar, (6)1/0-14AWG, (15)6-14AWG, (2) Mounting Holes, Non-Insulated |
| Number of Taps |
21 |
| Stack Type |
Individual Bar |
| Wire Size Range |
(6) 14-1/0 AWG, (15) 14-6 AWG |
| Includes Mounting Block |
No |
| Material |
Copper |
| AC Voltage |
600 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0.0243 lbs |
| Gross Weight |
0.0243 lbs |
NBCE-0615-2
Ilsco Grounding, NBCE Series