Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NTE5804 NTE Electronics Diodes, DIODE, DO-27, 400V, 3A, STD
MFG Item Number
NTE5804

NTE5804 NTE Electronics Diodes, DIODE, DO-27, 400V, 3A, STD

MFG Item Number
NTE5804
More specs
This item cannot be canceled or returned

Obsolete

Description

Diodes, Series
Item #
NTE5804
DIODE, DO-27, 400V, 3A, STD

Series Information

Specifications

Specifications
Manufacturer Part Number NTE5804
Manufacturer NTE Electronics
Family Series NTE Electronics Diodes
Description DIODE, DO-27, 400V, 3A, STD
Net Weight 0.0025 lbs
Gross Weight 0.01 lbs
Alternatives
1N5408
1N5408
HV Components Associates Diodes