OHB175J12
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHB175J12 ABB Industrial Accessories, OHB Series, HANDLE IP65 175MM BLK
MFG Item Number
OHB175J12

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OHB175J12 ABB Industrial Accessories, OHB Series, HANDLE IP65 175MM BLK

MFG Item Number
OHB175J12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB175J12
HANDLE IP65 175MM BLK

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB175J12
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHB175J12 PISTOL HANDLE
Length 6.89 "
Padlockable No
Color Black
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
Net Weight 0.0312 lbs
Gross Weight 0.441 lbs
Alternatives
OHB175L12
OHB175L12
ABB Industrial Accessories, OHB Series
OHB145J12
OHB145J12
ABB Industrial Accessories, OHB Series
OHY175J12
OHY175J12
ABB Industrial Accessories, OHY Series