OT800U03
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OT800U03 ABB Disconnect Switches, SWITCHLINE Series, 3P SW 800A NF 600V UL98
MFG Item Number
OT800U03

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OT800U03 ABB Disconnect Switches, SWITCHLINE Series, 3P SW 800A NF 600V UL98

MFG Item Number
OT800U03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT800U03
3P SW 800A NF 600V UL98

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Manufacturer Part Number OT800U03
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description 3-pole, front operated, base mounted non-fusible diconnect switch, handle and shaft are not included, terminal bolt kit included
Poles 3
Current Rating 800 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting Panel
Fusible No
Net Weight 37.88 lbs
Gross Weight 41 lbs
Alternatives
27003080
27003080
Socomec Disconnect Switches, SIRCO Series