22003004
Socomec Disconnect Switches, SIRCO M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
22003004 Socomec Disconnect Switches, SIRCO M Series, SIRCO M1 3X40A
MFG Item Number
22003004

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

22003004 Socomec Disconnect Switches, SIRCO M Series, SIRCO M1 3X40A

MFG Item Number
22003004
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIRCO M Series
Item #
22003004
SIRCO M1 3X40A

SIRCO M Series Information

  • Direct or External Operation
  • Up to 8 Pole or 4 Pole MTS
  • Wide Range of Accessories
  • Positive Break Indication
  • DIN‑rail or Base Mount
  • Compact Footprint
Socomec SIRCO M series are non‑fusible disconnect switches are compact modulable and modular switches. They make and break under load conditions and provide safety isolation for any low voltage circuit, particularly for machine and control circuits.

Videos

Specifications

Specifications
Manufacturer Part Number 22003004
Manufacturer Socomec
Product Series SIRCO M
Family Series Socomec Disconnect Switches, SIRCO M Series
Description SIRCO M1 3X40A
Poles 3
Current Rating 40 A
AC Voltage 600 VAC
Operator Type Selector
Mounting DIN, Door
Fusible No
Auxiliary Contact NC/NO
Approvals CSA, UL
Net Weight 0.463 lbs
Gross Weight 0.4685 lbs