Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OT63F3U
3P SW 60A UL508 NF MTL COLLAR
Description
Disconnect Switches, Series
3P SW 60A UL508 NF MTL COLLAR
Specifications
Specifications
| Manufacturer Part Number |
OT63F3U |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20. |
| Poles |
3 |
| Current Rating |
60 A |
| Operator Type |
Front |
| Mounting |
Base |
| Fusible |
No |
| Approvals |
UL |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.573 lbs |
OT63F3U
ABB Disconnect Switches