PP2RJ45NL
ASI-Automation Systems Interconnect Remote Access Interfaces

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PP2RJ45NL ASI-Automation Systems Interconnect Remote Access Interfaces, Waterproof Rj45 Connector, 22 mm

MFG Item Number
PP3RJ45NL

PP2RJ45NL ASI-Automation Systems Interconnect Remote Access Interfaces, Waterproof Rj45 Connector, 22 mm

MFG Item Number
PP3RJ45NL
Item Number
PP2RJ45NL
More specs
This item cannot be canceled or returned

Obsolete

Description

Remote Access Interfaces, Series
Item #
PP2RJ45NL
Waterproof Rj45 Connector, 22 mm

Series Information

Specifications

Specifications
Manufacturer Part Number PP3RJ45NL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Remote Access Interfaces
Description Waterproof Rj45 Connector, 22 mm Mount, Rear Fastening, Nickel Bezel, Female To Female, Ip67
Number of Outlets None
Number of Connections RJ45
GFCI No
Mounting Bulkhead Housing
Protection Rating IP67
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
PP2RJ45BL
PP2RJ45BL
ASI-Automation Systems Interconnect Remote Access Interfaces
M22-RJ45-SA
M22-RJ45-SA
Eaton Switches