Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PP2RJ45BL ASI-Automation Systems Interconnect Remote Access Interfaces, Waterproof Rj45 Connector, 22 mm
MFG Item Number
PP2RJ45BL
PP2RJ45BL ASI-Automation Systems Interconnect Remote Access Interfaces, Waterproof Rj45 Connector, 22 mm
MFG Item Number
PP2RJ45BL
Description
Remote Access Interfaces, Series
Waterproof Rj45 Connector, 22 mm
Specifications
Specifications
| Manufacturer Part Number |
PP2RJ45BL |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Remote Access Interfaces |
| Description |
Waterproof Rj45 Connector, 22 mm Mount, Rear Fastening, Black Bezel, Female To Female, Ip67 |
| Number of Outlets |
None |
| Number of Connections |
RJ45 |
| GFCI |
No |
| Mounting |
Bulkhead Housing |
| Protection Rating |
IP67 |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
PP2RJ45BL
ASI-Automation Systems Interconnect Remote Access Interfaces