852-1411
Wago Power Over Ethernet Injector, 852 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

852-1411

Wago Power Over Ethernet Injector, 852 Series

852-1411

Wago Power Over Ethernet Injector, 852 Series
Industrial-ECO-Switch5Port Gb, black
Item Number
852-1411
MFG Item Number
60363142
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Over Ethernet Injector, 852 Series
Item #
852-1411
Industrial-ECO-Switch5Port Gb, black

852 Series Information

WAGO's 852 series of switches ensures the scalability of your ETHERNET network in‑frastructure, while providing outstanding electrical and mechanical characteristics. These robust switches are designed for industrial use and are fully compliant with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab.

They support ethernet via fiber optic cable, which offers advantages desirable in industrial applications such as high immunity to interference, electrical isolation, and support for ranges up to 80km. The 852 series switches are fully managed using a web browser interface. Any web browser can be used to access, configure, and manage the switches.

Specifications

Specifications
Manufacturer Part Number 60363142
Manufacturer Wago
Product Series 852
Family Series Wago Power Over Ethernet Injector, 852 Series
Description Industrial-ECO-Switch5Port Gb, black
Nominal Input Voltage 24 VDC
Input Voltage 24-57 VDC
Number of RJ-45 Ports 5
Number of Fiber Optic Ports 0
Display Type LED
Color Black
Operating Temperature -40-158 °F
Protection Rating IP30
Mounting DIN Rail
Approvals CE
Gross Weight 1.146 lbs
Net Weight 1.1463 lbs