Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
QCF Series Information
| Manufacturer Part Number | QCF1030 |
|---|---|
| Manufacturer | Eaton |
| Product Series | QCF |
| Family Series | Eaton Circuit Breakers, QCF Series |
| Description | CIRCUIT BREAKER |
| Poles | 1 |
| Current Rating | 30 A |
| Max Voltage | 240 VAC |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |