Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
QOU110 Square D Circuit Breakers, QO Series, Thermal Magnetic Circuit Breaker,
QOU110 Square D Circuit Breakers, QO Series, Thermal Magnetic Circuit Breaker,
Description
Circuit Breakers, QO Series
Thermal Magnetic Circuit Breaker,
Specifications
Specifications
| Manufacturer Part Number |
340371 |
| Manufacturer |
Square D |
| Product Series |
QO |
| Family Series |
Square D Circuit Breakers, QO Series |
| Description |
Thermal Magnetic Circuit Breaker, Miniature, QO Series, 240 VAC, 10 A, 1 Pole, DIN Rail |
| Poles |
1 |
| Current Rating |
10 A |
| Max Voltage |
120 VAC, 240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Terminal Type |
Box Terminal |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.365 lbs |
QOU110
Square D Circuit Breakers, QO Series