RY4S-UT-AC24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RY4S-UT-AC24 IDEC Relays, RY Series, RELAY, 4PDT, 5A, 24VAC, W/ TOP MNT

MFG Item Number
RY4S-UTAC24V

RY4S-UT-AC24 IDEC Relays, RY Series, RELAY, 4PDT, 5A, 24VAC, W/ TOP MNT

MFG Item Number
RY4S-UTAC24V
Item Number
RY4S-UT-AC24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RY Series
Item #
RY4S-UT-AC24
RELAY, 4PDT, 5A, 24VAC, W/ TOP MNT

RY Series Information

  • AC and DC Coils
  • 5/3/1 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E55996
  • Plug In or PC Mount
The RY series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RY4S-UTAC24V
Manufacturer IDEC
Product Series RY
Family Series IDEC Relays, RY Series
Description RELAY, 4PDT, 5A, 24VAC, W/ TOP MNT
Coil Voltage 24 VAC
Contacts 4PDT
Mounting Top Flange
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 14
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Plated
Nominal Coil Voltage 24 VAC
Current Rating 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs