Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S050 Eaton's B-Line series Fittings, Hole Plug
MFG Item Number
78205144205
S050 Eaton's B-Line series Fittings, Hole Plug
MFG Item Number
78205144205
Specifications
Specifications
| Manufacturer Part Number |
78205144205 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fittings |
| Description |
Hole Plug |
| Connection Type |
Knockout |
| Trade Size |
1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Mounting |
Compression Plate |
| Net Weight |
0.0313 lbs |
| Gross Weight |
0.16 lbs |
S050
Eaton's B-Line series Fittings