Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S201-D1.6 ABB Circuit Breakers, S200 Series, Circuit Breaker, 1-P, 1.6A/277VAC,
MFG Item Number
S201-D1.6
S201-D1.6 ABB Circuit Breakers, S200 Series, Circuit Breaker, 1-P, 1.6A/277VAC,
MFG Item Number
S201-D1.6
This item cannot be canceled or returned
Description
Circuit Breakers, S200 Series
Circuit Breaker, 1-P, 1.6A/277VAC,
Supplemental Protector Use as Overcurrent Protection UL 1077 ‑ E76126 B, C, D, K Trip Characteristics AC Rated The S200 Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, D and K, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.
480Y/277 VAC 0.5 to 63 Amps Line and Load Terminals Included Ring Tongue Styles Available Finger Safe Terminals Optional Front Mounting Kit
Specifications
Specifications
Manufacturer Part Number
S201-D1.6
Manufacturer
ABB
Product Series
S200
Family Series
ABB Circuit Breakers, S200 Series
Description
Circuit Breaker, 1-P, 1.6A/277VAC, D, 6KAIC, UL1077 Recognized, DIN Mount
Poles
1
Current Rating
1.6 A
Max Voltage
125 VDC, 480 VAC
Trip Curve
D
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
UL Standard
1077
Approvals
CSA, UL
Net Weight
1.0007 lbs
Gross Weight
0.29 lbs
S201-D1.6
ABB Circuit Breakers, S200 Series