S202-D3
ABB Circuit Breakers, S200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S202-D3 ABB Circuit Breakers, S200 Series, Circuit Breaker, 2-P, 3A/480V, D,
MFG Item Number
S202-D3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

S202-D3 ABB Circuit Breakers, S200 Series, Circuit Breaker, 2-P, 3A/480V, D,

MFG Item Number
S202-D3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, S200 Series
Item #
S202-D3
Circuit Breaker, 2-P, 3A/480V, D,

S200 Series Information

  • Supplemental Protector
  • Use as Overcurrent Protection
  • UL 1077 ‑ E76126
  • B, C, D, K Trip Characteristics
  • AC Rated
The S200 Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of B, C, D and K, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 480Y/277 VAC
  • 0.5 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available
  • Finger Safe Terminals
  • Optional Front Mounting Kit

Videos

Specifications

Specifications
Manufacturer Part Number S202-D3
Manufacturer ABB
Product Series S200
Family Series ABB Circuit Breakers, S200 Series
Description Circuit Breaker, 2-P, 3A/480V, D, 480Y/277VAC, UL1077 Recognized, DIN Rail Mount, 6KAIC
Poles 2
Current Rating 3 A
Max Voltage 125 VDC, 480 VAC
Trip Curve D
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CSA, UL
Net Weight 0.5812 lbs
Gross Weight 0.568 lbs
Alternatives
2D3UR
2D3UR
Altech Circuit Breakers, UR Series
FAZ-D3/2
FAZ-D3/2
Eaton Circuit Breakers, FAZ Series
ST202M-D3
ST202M-D3
ABB Circuit Breakers, ST200M Series