S203U-K6
ABB Circuit Breakers, S200U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S203U-K6 ABB Circuit Breakers, S200U Series, Circuit Breaker, 3-P, 6A/240VAC, K,
MFG Item Number
S203U-K6

S203U-K6 ABB Circuit Breakers, S200U Series, Circuit Breaker, 3-P, 6A/240VAC, K,

MFG Item Number
S203U-K6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, S200U Series
Item #
S203U-K6
Circuit Breaker, 3-P, 6A/240VAC, K,

S200U Series Information

  • Branch Circuit Protector
  • Use as Overcurrent Protection
  • UL 489 ‑ E212323
  • K, Z Trip Characteristics
  • Finger Safe Terminals
The S200U Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of K and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.

  • 240 VAC
  • 0.2 to 63 Amps
  • Line and Load Terminals Included
  • Ring Tongue Styles Available
  • Optional Foot Mounting Kit

Specifications

Specifications
Manufacturer Part Number S203U-K6
Manufacturer ABB
Product Series S200U
Family Series ABB Circuit Breakers, S200U Series
Description Circuit Breaker, 3-P, 6A/240VAC, K, UL489 Listed, 10KAIC, DIN Mount
Poles 3
Current Rating 6 A
Max Voltage 240 VAC, 277 VAC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
UL Standard 489
Approvals CSA, UL
Net Weight 0.9 lbs
Gross Weight 2.7 lbs
Alternatives
SU203M-K6
SU203M-K6
ABB Circuit Breakers, SU200M Series
S203UP-K6
S203UP-K6
ABB Circuit Breakers, S200UP Series