Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S203UP-K25 ABB Circuit Breakers, S200UP Series, Circuit Breaker, 3-P, 25A/277VAC, K,
MFG Item Number
S203UP-K25
S203UP-K25 ABB Circuit Breakers, S200UP Series, Circuit Breaker, 3-P, 25A/277VAC, K,
MFG Item Number
S203UP-K25
This item cannot be canceled or returned
Description
Circuit Breakers, S200UP Series
Circuit Breaker, 3-P, 25A/277VAC, K,
S200UP Series Information
Branch Circuit Protector Use as Overcurrent Protection UL 489 ‑ E212323 K, Z Trip Characteristics Finger Safe Terminals The S200UP Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and offer a good equivalent to fused systems. Application specific trip curves of K and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.
480Y/277 VAC 0.2 to 25 Amps Line and Load Terminals Included
Specifications
Specifications
Manufacturer Part Number
S203UP-K25
Manufacturer
ABB
Product Series
S200UP
Family Series
ABB Circuit Breakers, S200UP Series
Description
Circuit Breaker, 3-P, 25A/277VAC, K, 480Y/277VAC, UL489 Listed, 10KAIC, DIN Mount
Poles
3
Current Rating
25 A
Max Voltage
125 VDC, 480 VAC
Trip Curve
K
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
UL Standard
489
Approvals
CSA, UL
Net Weight
0.9412 lbs
Gross Weight
2.805 lbs
S203UP-K25
ABB Circuit Breakers, S200UP Series