Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EP Series Information
| Manufacturer Part Number | S20N11P02P |
|---|---|
| Manufacturer | Eaton |
| Product Series | EP |
| Family Series | Eaton Transformers, EP Series |
| Description | Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115°c, 2 kva, al windings, frame: 68p, indoor-outdoor |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 2,000 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class H |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 42 lbs |
| Gross Weight | 43.575 lbs |