Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SDN10-24-100C SolaHD Power Supplies, SDN-C Series, Power Supply, 24VDC, 10A, 1Ph, 240W
MFG Item Number
SDN1024100C
SDN10-24-100C SolaHD Power Supplies, SDN-C Series, Power Supply, 24VDC, 10A, 1Ph, 240W
MFG Item Number
SDN1024100C
Item Number
SDN10-24-100C
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Power Supplies, SDN-C Series
Power Supply, 24VDC, 10A, 1Ph, 240W
Highly Efficient Switching Technology Active Power Factor Correction Patented DIN Rail Mounting Clip Parallel Capability Standard High MTBF The SDN‑C DIN rail power supplies are the next generation of the popular SDN series. These models combine high efficiency and compact size with new visual diagnostic LEDs to offer the most performance available from SolaHD. Essential industrial features such as Sag Immunity, Power Factor Correction, and universal voltage input have been retained in this series. Wide temperature operating range and parallel operation capability make the new SDN‑C units suitable to a variety of industrial applications.
Specifications
Specifications
Manufacturer Part Number
SDN1024100C
Manufacturer
SolaHD
Product Series
SDN-C
Family Series
SolaHD Power Supplies, SDN-C Series
Description
Power Supply, 24VDC, 10A, 1Ph, 240W
Power
240 W
Nominal Input Voltage
120 VAC, 240 VAC
AC Voltage
85-264 VAC
Input Frequency
43-67 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
23.5-28.5 VDC
Output Current
10 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-140 °F
Approvals
CE, cULus, cURus, UL508, UL60950
Net Weight
2.2 lbs
Gross Weight
2.5 lbs
SDN10-24-100C
SolaHD Power Supplies, SDN-C Series