QS10.241

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

QS10.241

Puls Power Supplies, Q Series

QS10.241

Puls Power Supplies, Q Series
Power Supply, 24VDC, 10A, 1Ph, 240W,
MFG Item Number
QS10.241
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Q Series
Item #
QS10.241
Power Supply, 24VDC, 10A, 1Ph, 240W,

Q Series Information

  • AC 100‑240V Wide‑range Input
  • Efficiency up to 93.9%
  • Width only 82mm
  • 150% Peak Load Capability
  • Active Power Factor Correction, PFC
  • DC Input from 88 to 375Vdc
  • Short‑term Operation from 60Vac to 300Vac
  • Full Power Between ‑25°C and +60°C
  • Negligibly Low Inrush Current
  • DC‑OK Relay Contact
  • Quick‑connect Spring‑clamp Terminals

The most outstanding features of the Dimension Q‑Series power supply are the high efficiency and the small size, which are achieved by a synchronous rectification and further novel design details.

With short‑term power capability of 150% and built‑in large‑sized output capacitors, these features help start motors, charge capacitors and absorb reverse energy. A wide range input voltage design and a negligible low input inrush current make installation and usage simple. Diagnostics are easy due to the DC‑ok relay, a green DC‑ok, and a red overload LED.

Unique quick‑connect spring‑clamp terminals allow a safe and fast installation. Many global approvals make this unit suitable for nearly every situation.


Videos

Specifications

Specifications
Manufacturer Part Number QS10.241
Manufacturer Puls
Product Series Q
Family Series Puls Power Supplies, Q Series
Description Power Supply, 24VDC, 10A, 1Ph, 240W, 100-240VAC Input, 24-28VDC Output, 124mmHx60mmWx117mmD, Spring Terminal
Power 240 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals CE, cULus, cURus, UL1604 CLASS 1 DIV 2, UL508, UL60950
Net Weight 1.9844 lbs
Gross Weight 2.425 lbs
Alternatives
PVSE230/24-10
PVSE230/24-10
Block Power Supplies, PVSE 230 Series
QS10.241-A1
QS10.241-A1
Puls Power Supplies, Q Series
QS10.241-C1
QS10.241-C1
Puls Power Supplies, Q Series