SLM1400
Federal Signal Visual Signaling Devices, SLM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SLM1400 Federal Signal Visual Signaling Devices, SLM Series, MODULAR STATUS INDICATOR RGB OPAQUE
MFG Item Number
SLM1400

SLM1400 Federal Signal Visual Signaling Devices, SLM Series, MODULAR STATUS INDICATOR RGB OPAQUE

MFG Item Number
SLM1400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, SLM Series
Item #
SLM1400
MODULAR STATUS INDICATOR RGB OPAQUE

SLM Series Information

  • Compatible with 12‑24VAC/DC or 120‑240VAC*
  • PLC compatible with PNP or NPN connections*
  • 3 Channels included: Visual only, Visual + tone 1, Visual + tone 2
  • 50,000‑hour LED
  • Five color options: Amber, Blue, Clear, Green and Red
  • Seven mounting base options (sold separately)
  • Base sold separately. Voltage and PLC connections are dependent on selected base. Please add the desired product to your cart and then scroll to view and select a base from the options under accessories.
    Model SLM500 is a multifunctional LED beacon and sounder combination developed with a multiple input technology that allows three separate levels of alarm (alert, pre‑alarm, alarm) controllable via independent electric contacts.

    Channel 1 includes a simulated strobe (triple flash) visual signal only. Channel 2 adds an audible tone, selectable from 32 tones via DIP switch, to the simulated strobe effect. Channel 3 includes a steady light and a second, unique tone selectable from 32 different toness, for a total of 64 unique tones.

    The volume of a selected tone is adjustable (65‑105 dBa) for the highest performing tone. Its enclosure is made from a self‑extinguishing polycarbonate material with high impact and UV resistance.


Videos

Specifications

Specifications
Manufacturer Part Number SLM1400
Manufacturer Federal Signal
Product Series SLM
Family Series Federal Signal Visual Signaling Devices, SLM Series
Description Streamline Modular Multicolor, Multifunctional, Low Profile LED Beacon, Opaque - Compatible with 12-24VAC/DC or 120-240VAC a. PLC compatible with PNP or NPN connections a. Choice of eight colors and five flash patterns per channel. 50,000 hour LED.
Operation Continuous, Flashing, Strobe
Voltage 12-24 VAC, 12-24 VDC, 120-240 VAC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC
Color Amber, Blue, Clear, Cyan, Green, Magenta, Red, Yellow
Lamp Type LED
Flash Rate/Minute 36-120
Mounting Stackable
Hazardous Location No
Explosion Proof No
Operating Temperature -22-122 °F
NEMA Rating NEMA 4X
Protection Rating IP66
Approvals CE, cUL, UL
Net Weight 0.245 lbs
Gross Weight 0.2 lbs
Alternatives
SLM1450
SLM1450
Federal Signal Visual Signaling Devices, SLM Series