Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UBC10.241 Puls Power Supplies, U Series, DC UPS w/Integral Battery, 24VDC/10A
MFG Item Number
UBC10.241
UBC10.241 Puls Power Supplies, U Series, DC UPS w/Integral Battery, 24VDC/10A
MFG Item Number
UBC10.241
Description
DC UPS w/Integral Battery, 24VDC/10A
- Selectable Buffer Time Limiter
- Electronically Overload and Short Circuit Protection
- 50% Power Reserves
Specifications
Specifications
| Manufacturer Part Number |
UBC10.241 |
| Manufacturer |
Puls |
| Product Series |
U |
| Family Series |
Puls Power Supplies, U Series |
| Description |
DC UPS w/Integral Battery, 24VDC/10A |
| Capacity |
360 W |
| Voltage |
22-30 VDC |
| Nominal Voltage |
24 VDC |
| Connection Type |
Spring Clamp |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Net Weight |
0.4219 lbs |
| Gross Weight |
6.6138 lbs |
UBC10.241
Puls Power Supplies, U Series