XTPR032DC1
Eaton Manual Motor Protectors, XTMMP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTPR032DC1 Eaton Manual Motor Protectors, XTMMP Series, MMP ROTARY FRAME D CLASS 10 25-32A

MFG Item Number
XTPR032DC1

XTPR032DC1 Eaton Manual Motor Protectors, XTMMP Series, MMP ROTARY FRAME D CLASS 10 25-32A

MFG Item Number
XTPR032DC1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, XTMMP Series
Item #
XTPR032DC1
MMP ROTARY FRAME D CLASS 10 25-32A

XTMMP Series Information

  • Rated up to 100 Amps
  • UL, CSA, and CE Approvals
  • Up to 63 HP @ 240V 3PH
  • Up to 63 HP @ 480V 3PH
  • DIN Rail Mountable

Eaton's new XT family of manual motor protectors (MMPs) features a pushbutton or rotary ON/OFF manual disconnect, Class 10 adjustable bimetallic overload relay, and fixed magnetic short‑circuit trip capability in one compact unit. Two frame sizes are available: Frame B (45 mm) for motors with FLA ratings up to 32A and Frame D (55 mm) covers motor FLA ratings up to 63A.

  • Finger‑Safe IP20 Protection
  • Wide Range of Accessories Available

Videos

Specifications

Specifications
Manufacturer Part Number XTPR032DC1
Manufacturer Eaton
Product Series XTMMP
Family Series Eaton Manual Motor Protectors, XTMMP Series
Description Eaton IEC motor control power control IEC contactor and starter, 32A, 55 mm Frame size, Class 10 trip type, Rotary type
Current Rating 32 A
FLA Adjustment Range 25-32
Phase 3
Poles 3
Trip Class Class 10
Protection Rating IP20
Approvals CE, CSA, UL
Net Weight 2.8 lbs
Gross Weight 2.8 lbs
Alternatives
MS116-32
MS116-32
ABB Overload Relays