011527122
Entrelec Terminal Blocks, M4/6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
011527122 Entrelec Terminal Blocks, M4/6 Series, Terminal Block, Double, 6mm, 20A UL,
MFG Item Number
1SNA115271R2200

011527122 Entrelec Terminal Blocks, M4/6 Series, Terminal Block, Double, 6mm, 20A UL,

MFG Item Number
1SNA115271R2200
Item Number
011527122
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/6 Series
Item #
011527122
Terminal Block, Double, 6mm, 20A UL,

M4/6 Series Information

  • Compression Clamp
  • 6 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA115271R2200
Manufacturer Entrelec
Product Series M4/6
Family Series Entrelec Terminal Blocks, M4/6 Series
Description Terminal Block, Double, 6mm, 20A UL, 25A CSA, 600V Rated
Type Double-Deck Block
Number of Circuits 2
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 300 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs