Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
POWERLINE Series Information
| Manufacturer Part Number | OS200J03 |
|---|---|
| Manufacturer | ABB |
| Product Series | POWERLINE |
| Family Series | ABB Disconnect Switches, POWERLINE Series |
| Description | Switch Fuses,Front Operated,3-pole,03 Left Side,Class J,200 A,Handle and shaft not included, |
| Poles | 3 |
| Current Rating | 200 A |
| AC Voltage | 600 VAC |
| Operator Type | Thru-Door |
| Mounting | Panel |
| Fusible | Yes |
| Class | J |
| Comments | Handles and shafts or cables are required and sold separately. |
| Net Weight | 7.27 lbs |
| Gross Weight | 6.834 lbs |