Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11938MB-B3N-EP-00 NMB Technologies Fans, 11938MB Series, Fan, 230VAC, 102.0CFM, 119mmX38mm
MFG Item Number
11938MB-B3N-EP-00
11938MB-B3N-EP-00 NMB Technologies Fans, 11938MB Series, Fan, 230VAC, 102.0CFM, 119mmX38mm
MFG Item Number
11938MB-B3N-EP-00
This item cannot be canceled or returned
Description
Fan, 230VAC, 102.0CFM, 119mmX38mm
11938MB Series Information
- Shaded Pole Induction Motor
- Impedance Protection
- 100M ohms or over with a DC500V Megger Insulation Resistance
Specifications
Specifications
| Manufacturer Part Number |
11938MB-B3N-EP-00 |
| Manufacturer |
NMB Technologies |
| Product Series |
11938MB |
| Family Series |
NMB Technologies Fans, 11938MB Series |
| Description |
Fan, 230VAC, 102.0CFM, 119mmX38mm |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Air Flow |
102 CFM |
| Current Rating |
0.1 A |
| Power Consumption |
14 W |
| Fan Speed |
2,900 RPM |
| Noise Level |
41 dB |
| Connection Type |
0.110 in. Flat Blade |
| Rotation |
Counter Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Plastic |
| Bearing Type |
Ball |
| Operating Temperature |
-10-70 °F |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
11938MB-B3N-EP-00
NMB Technologies Fans, 11938MB Series