1323580
Marathon Special Products Power Distribution Blocks, 132 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1323580

Marathon Special Products Power Distribution Blocks, 132 Series

1323580

Marathon Special Products Power Distribution Blocks, 132 Series
Distribution Block, 3-P, 175A, Bx/Bx
MFG Item Number
1323580
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, 132 Series
Item #
1323580
Distribution Block, 3-P, 175A, Bx/Bx

132 Series Information

  • 115 to 1680 Amps
  • 600 Volts AC/DC
  • Flexible Stranded Wire Compliant
  • Snap‑On Cover Type Available

Specifications

Specifications
Manufacturer Part Number 1323580
Manufacturer Marathon Special Products
Product Series 132
Family Series Marathon Special Products Power Distribution Blocks, 132 Series
Description Distribution Block, 3-P, 175A, Bx/Bx Line: (1)2/0-14AWG Box Lug, Load: (6)4AWG-14AWG Box Lug
Number of Poles 3
AC Voltage 600 VAC
Current Rating 175 A
Number of Inputs per Pole 1
Number of Outputs per Pole 6
Electrical Connection Box Lug/Box Lug
Mounting DIN Rail/Panel Mount
Line Side Wire Range 2/0-14 AWG
Output Wire Range 4-14 AWG
Cover Included No
Composition Thermoplastic
Color Black
Approvals CE, CSA, UL
Net Weight 0.52 lbs
Gross Weight 0.52 lbs
Alternatives
1323580-CH
1323580-CH
Marathon Special Products Power Distribution Blocks, 132 Series