Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 20020559 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | TOPJOBS connector strip, for 2002 series, for jumper contact slot, 9-pole, gray |
| Number of Ports | 9 |
| Color | Gray |
| Net Weight | 0.0545 lbs |
| Gross Weight | 0.055 lbs |





