Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2016-511 Wago Terminals, TOPJOBS modular connector, for 2016
MFG Item Number
20160511

2016-511 Wago Terminals, TOPJOBS modular connector, for 2016

MFG Item Number
20160511
Item Number
2016-511
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
2016-511
TOPJOBS modular connector, for 2016

Series Information

Specifications

Specifications
Manufacturer Part Number 20160511
Manufacturer Wago
Family Series Wago Terminals
Description TOPJOBS modular connector, for 2016 series, for jumper contact slot, 1-pole, gray
Number of Ports 1
Wire Material Copper
Color Gray
Net Weight 0.0116 lbs
Gross Weight 0.012 lbs