Series Information
| Manufacturer Part Number | 51241237 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | 1-conductor female plug |
| Number of Ports | 3 |
| Wire Size Range | 22-12 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Wire Material | Copper |
| Max Voltage | 690 V |
| Color | Gray |
| Approvals | CCA, CSA |
| Net Weight | 0.0213 lbs |
| Gross Weight | 0.022 lbs |