2022-108/145-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2022-108/145-000

Wago Terminals

2022-108/145-000

Wago Terminals
1-conductor female plug
Item Number
2022-108/145-000
MFG Item Number
51229495
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2022-108/145-000
1-conductor female plug

Series Information

Specifications

Specifications
Manufacturer Part Number 51229495
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plug
Number of Ports 8
Wire Size Range 22-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 690 V
Color Gray
Approvals CSA
Net Weight 0.0625 lbs
Gross Weight 0.063 lbs