212-6E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

212-6E Ohmite Switches, 212 Series, TAP SWITCH, 6 POSITION, 20A, SINGLE,

MFG Item Number
212-6E

212-6E Ohmite Switches, 212 Series, TAP SWITCH, 6 POSITION, 20A, SINGLE,

MFG Item Number
212-6E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Switches, 212 Series
Item #
212-6E
TAP SWITCH, 6 POSITION, 20A, SINGLE,

212 Series Information

  • Up to 12 Taps
  • 150VAC; 20VDC
  • 20 Amps AC/DC
  • Arc‑Proof Ceramic Body
  • UL Listed
Ohmite power tap switches are constructed to provide dependable, convenient operation. All Ohmite tap switches from 15 to 100 amps have ceramic arc‑proof bodies, metal alloy contacts, and are of an all‑soldered and all‑riveted construction which assures mechanical and operational integrity.

  • Non‑Shorting Type Disconnects
  • Tandem Assemblies Available as Stock Models
  • Slow Break, Quick Make for Optimal Switching
  • RoHS Compliant Versions Available


Specifications

Specifications
Manufacturer Part Number 212-6E
Manufacturer Ohmite
Product Series 212
Family Series Ohmite Switches, 212 Series
Description TAP SWITCH, 6 POSITION, 20A, SINGLE, RoHS COMPLIANT
Type Non-Shorting
Number of Taps per Gang 6
Number of Gangs 1
AC Voltage 150 VAC
Current Rating 20 A
DC Voltage 20 VDC
Rotation 150 °
Shaft Torque 3-7 in-lbs
Net Weight 0.34 lbs
Gross Weight 0.385 lbs