Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232-502/007-000

Wago Terminals

232-502/007-000

Wago Terminals
Double pin header
Item Number
232-502/007-000
MFG Item Number
51177558
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
232-502/007-000
Double pin header

Series Information

Specifications

Specifications
Manufacturer Part Number 51177558
Manufacturer Wago
Family Series Wago Terminals
Description Double pin header
Number of Ports 2
Material Polyamide
Max Voltage 630 V
Color Gray
Approvals CSA, UL
Net Weight 0.0106 lbs
Gross Weight 0.011 lbs