Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232-537/007-000

Wago Terminals

232-537/007-000

Wago Terminals
Double pin header
Item Number
232-537/007-000
MFG Item Number
51177618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
232-537/007-000
Double pin header

Series Information

Specifications

Specifications
Manufacturer Part Number 51177618
Manufacturer Wago
Family Series Wago Terminals
Description Double pin header
Number of Ports 7
Material Polyamide
Max Voltage 630 V
Color Orange
Approvals CSA, UL
Net Weight 0.0175 lbs
Gross Weight 0.017 lbs