Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232-547/007-000

Wago Terminals

232-547/007-000

Wago Terminals
Double pin header
Item Number
232-547/007-000
MFG Item Number
51177639
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
232-547/007-000
Double pin header

Series Information

Specifications

Specifications
Manufacturer Part Number 51177639
Manufacturer Wago
Family Series Wago Terminals
Description Double pin header
Number of Ports 17
Material Polyamide
Max Voltage 630 V
Color Orange
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs