Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

232-550/007-000

Wago Terminals

232-550/007-000

Wago Terminals
Double pin header
Item Number
232-550/007-000
MFG Item Number
51177645
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
232-550/007-000
Double pin header

Series Information

Specifications

Specifications
Manufacturer Part Number 51177645
Manufacturer Wago
Family Series Wago Terminals
Description Double pin header
Number of Ports 20
Material Polyamide
Max Voltage 630 V
Color Orange
Approvals CSA, UL
Net Weight 0.0394 lbs
Gross Weight 0.039 lbs