Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 255 Series
255-401
Wago Terminal Blocks, 255 Series
Stackable PCB terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 255 Series
Stackable PCB terminal block
- PCB Terminal Strips with Push‑Buttons and Cage Clamp Connection
- Versions with Ex Approval
- Metric or Inch Pin Spacing
- Ideal for In‑Field Wiring
- Tool Free Operation
Specifications
Specifications
| Manufacturer Part Number |
51141198 |
| Manufacturer |
Wago |
| Product Series |
255 |
| Family Series |
Wago Terminal Blocks, 255 Series |
| Description |
Stackable PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
1 |
| Connection Actuation |
Lever |
| Pin Spacing |
5-5.08 mm |
| Length |
4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
15 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
28-12 AWG |
| IEC Voltage |
630 VAC |
| Color |
Gray |
| Wire Entry Position |
Top |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.003 lbs |
255-401
Wago Terminal Blocks, 255 Series