Series Information
| Manufacturer Part Number | 51123928 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 4-conductor terminal strip |
| Number of Poles | 8 |
| Connection Type | Spring Clamp |
| Wire Size Range | 28-12 AWG |
| Current Rating | 24 A |
| IEC Voltage | 800 VAC |
| Spacing Ctr. - Ctr. | 10 mm |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | Surface Mount |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CSA, UR |
| Net Weight | 0.1162 lbs |
| Gross Weight | 0.116 lbs |