Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
264-716 Wago Terminal Blocks, 2-conductor miniature through tb
MFG Item Number
51123602

264-716 Wago Terminal Blocks, 2-conductor miniature through tb

MFG Item Number
51123602
Item Number
264-716
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
264-716
2-conductor miniature through tb

Series Information

Specifications

Specifications
Manufacturer Part Number 51123602
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor miniature through tb
Type Miniature Block
Number of Circuits 1
Spacing 6 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Orange
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.0086 lbs
Gross Weight 0.008 lbs
Alternatives
86401870
86401870
Murrplastik Wire Identification