Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
279-815/281-411 Wago Terminal Blocks, 279 Series, Component terminal block4-conductor,
279-815/281-411 Wago Terminal Blocks, 279 Series, Component terminal block4-conductor,
Item Number
279-815/281-411
This item cannot be canceled or returned
Description
Terminal Blocks, 279 Series
Component terminal block4-conductor,
Specifications
Specifications
| Manufacturer Part Number |
60276576 |
| Manufacturer |
Wago |
| Product Series |
279 |
| Family Series |
Wago Terminal Blocks, 279 Series |
| Description |
Component terminal block4-conductor, gray |
| Type |
Diode Block |
| Number of Circuits |
1 |
| Spacing |
4 mm |
| Current Rating |
0.5 A |
| Wire Size Range |
16 AWG |
| IEC Voltage |
250 V |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Partition |
No |
| Net Weight |
0.0149 lbs |
| Gross Weight |
0.015 lbs |
279-815/281-411
Wago Terminal Blocks, 279 Series