Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
279-915/281-411 Wago Terminal Blocks, 279 Series, 2-conductor diode terminal block
279-915/281-411 Wago Terminal Blocks, 279 Series, 2-conductor diode terminal block
Item Number
279-915/281-411
This item cannot be canceled or returned
Description
Terminal Blocks, 279 Series
2-conductor diode terminal block
Specifications
Specifications
| Manufacturer Part Number |
51132679 |
| Manufacturer |
Wago |
| Product Series |
279 |
| Family Series |
Wago Terminal Blocks, 279 Series |
| Description |
2-conductor diode terminal block |
| Type |
Diode Block |
| Number of Circuits |
3 |
| Spacing |
4 mm |
| Current Rating |
0.5 A |
| UL Voltage |
250 V |
| Wire Size Range |
16 AWG |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Partition |
No |
| Net Weight |
0.0102 lbs |
| Gross Weight |
0.01 lbs |
279-915/281-411
Wago Terminal Blocks, 279 Series